Motion
410FR10501R
Plate Caster - 410, Ductile Iron Wheel Material, 10.0000 in Wheel Diameter, 3 mm Face Width, 2500 lbs Load Capacity
Mi Item #03703480
MFR #410FR10501R
Price$369.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 410, Ductile Iron Wheel Material, 10.0000 in Wheel Diameter, 3 mm Face Width, 2500 lbs Load Capacity
Mi Item #03703480
MFR #410FR10501R

Mfr description
410FR10501R 10X3 DUC RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.36/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0197 in
  • Bolt Size
    1/2 in, 12.69 mm
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    3 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Max Bolt Hole Spacing
    5-1/4 in, 133.40 mm
  • Min Bolt Hole Spacing
    3-3/8 in, 85.70 mm
  • Mount Height
    12-1/2 in, 317.50 mm
  • Mounting Plate Size  
    5-1/4 in x 7-1/4 in, 133.40 mm x 184.19 mm
  • Overall Height
    12-1/2 in,317.50 mm
  • Plate Size
    5-1/4 x 7-1/4 in
  • Swivel Lead Length  
    3-3/8 in
  • Tread Width
    3.0000 in
  • Weight
    5400 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    300 to 5400 lbs, 136.1 to 2449.4 kg
  • Caster Mounting Type
    Kingpinless Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    410
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Ductile Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Conveyor-Drawn Tow-Trucks Heavy Duty Bakery Racks Production Dollies Heavy Duty Dough Troughs
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    800 °F
  • Includes
    Axle and Nut
  • Load Capacity
    2500 lbs
  • Manufacturer Catalog Number
    410FR10501R
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    410
  • Style
    Rigid Plate
  • Top Plate
    5-1/4 in x 7-1/4 in,133.4 mm x 184.2 mm
  • Tread Color
    Black
  • Tread Material
    Ductile Iron
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    5400 lbs
  • Wheel Material Type
    Ductile Iron
  • Wheel Type
    Ductile Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)