Motion
410FS10501R
SpringGuard™ Rigid Plate Wheeled Caster - 410 Series, Forged Steel Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 5400 lbs Load Capacity
Mi Item #03703494
MFR #410FS10501R
Price$499.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpringGuard™ Rigid Plate Wheeled Caster - 410 Series, Forged Steel Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 5400 lbs Load Capacity
Mi Item #03703494
MFR #410FS10501R

Mfr description
410FS10501R 10X3 STL RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.37/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0295 in
  • Bolt Size
    1/2 in
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    3.0000 in
  • Leg Size
    3/8 in | 9.52 mm
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    12-1/2 in
  • Mounting Plate Size  
    4-1/4 x 6-1/2 in
  • Overall Height
    12-1/2 in, 317.50 mm
  • Plate Size
    5-1/4 in x 7-1/4 in
  • Swivel Lead Length  
    3-3/8 in
  • Tread Width
    3 in
  • Weight
    2000 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Corrosion Resistant
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bearing ID
    3/4 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Contender™
  • Caster Series
    410 Series
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Color
    GREY
  • Core Material
    Forged Steel
  • Finish Coating
    Zinc Plated
  • For Use With
    Conveyor-Drawn Tow-Trucks Heavy Duty Bakery Racks Production Dollies Heavy Duty Dough Troughs
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Heat Tolerance
    800 + °F
  • Includes
    Axle and Nut
  • Load Capacity
    5400 lbs
  • Manufacturer Catalog Number
    410FS10501R
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    410 SERIES
  • Style
    Rigid Plate
  • Top Plate
    133.35 mm x 184.15 mm, 5-1/4 in x 7-1/4 in
  • Tread Color
    SILVER
  • Tread Material
    STEEL - DROP FORGED
  • Type
    RIGID
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    2000 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Hardness
    Rockwell 80 B
  • Wheel Material Type
    Forged Steel
  • Wheel Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)