Motion
410PY06501R
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2000 lbs Load Capacity
Mi Item #03703573
MFR #410PY06501R
Price$224.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2000 lbs Load Capacity
Mi Item #03703573
MFR #410PY06501R

Mfr description
410PY06501R 6X3 POLY URA RID CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.87/each

Specifications

Dimensions

  • Mount Height
    8.0000 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Rigid
  • Hardness
    95 Shore A
  • Load Capacity
    2000 lbs
  • Product Type
    Plate Casters
  • Series
    410
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Green Tread on Black Cast Iron Core
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    PY - Polyurethane (Cast Iron Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)