Motion
410PY06501S
Plate Caster - 410 Contender, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2 mm Face Width, 450 lbs Load Capacity
MI ITEM #03703575
MFR #410PY06501S
Price$377.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 410 Contender, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2 mm Face Width, 450 lbs Load Capacity
MI ITEM #03703575
MFR #410PY06501S

Mfr description
410PY06501S 6X3 POLY URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.84/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0197 in
  • Bolt Size
    1/2 in, 12.69 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Max Bolt Hole Spacing
    5.2500 in, 133.40 mm
  • Min Bolt Hole Spacing
    3.3750 in, 85.70 mm
  • Mount Height
    8.0000 in, 203.19 mm
  • Mounting Plate Size  
    5-1/4 in x 7-1/4 in, 133.40 mm x 184.19 mm
  • Overall Height
    8.0000 in,203.19 mm
  • Plate Size
    5-1/4 in x 7-1/4 in
  • Swivel Lead Length  
    2.2190 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Rohs Compliant, Welded Legs
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Caster Load Capacity Range
    300 to 20000 lbs, 136.1 to 9071.8 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Kingpinless Swivel
  • Caster Series
    410 Contender
  • Caster Type
    Kingpinless Swivel
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Conveyor-Drawn Tow-Trucks, Heavy Duty Bakery Racks, Production Dollies, Heavy Duty Dough Troughs
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    450 lbs
  • Manufacturer Catalog Number
    410PY06501S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    410 Contender
  • Style
    Kingpinless Plate
  • Top Plate
    5-1/4 in x 7-1/4 in,133.4 mm x 184.2 mm
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Kingpinless Swivel
  • Type Of Bearing
    Roller Bearing
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)