Motion
410PY08501SFBB

ALBION INDUSTRIES
410PY08501SFBB

Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2500 lbs Load Capacity
MI ITEM #03703589
MFR #410PY08501SFBB
List Price$513.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
410PY08501SFBB

Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2500 lbs Load Capacity
MI ITEM #03703589
MFR #410PY08501SFBB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$513.61/each for your price

Overview

Mfr description
410PY08501SFBB 8X3 POLY URA SWL CASTER

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    8.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    2500 lbs
  • Mount Height
    10.5000 in
  • Swivel Lead Length
  • Brake Type
    Face Contact Brake (FBB)
  • Tread Width
    3.0000 in
  • Hardness
    95 Shore A
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Series
    410
  • Swivel Radius
    10.7500 in
  • Wheel Color
    Green Tread on Black Cast Iron Core
  • Wheel Type
    PY - Polyurethane (Cast Iron Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text