Motion
410PY12501S
Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 3500 lbs Load Capacity
MI ITEM #03703611
MFR #410PY12501S
Your Price$420.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 3500 lbs Load Capacity
MI ITEM #03703611
MFR #410PY12501S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$420.85/each(List $526.06)

Overview

Mfr description
410PY12501S 12X3 POLY URA SWL CASTER

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    12.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    3500 lbs
  • Mount Height
    15.5000 in
  • Swivel Lead Length
  • Tread Width
    3.0000 in
  • Hardness
    95 Shore A
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Series
    410
  • Swivel Radius
    10.3125 in
  • Wheel Color
    Green Tread on Black Cast Iron Core
  • Wheel Type
    PY - Polyurethane (Cast Iron Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought