Motion
410VG08501R
Metal Wheel Material, 8.0000 in Wheel Diameter, 2500 lbs Load Capacity
MI ITEM #03703648
MFR #410VG08501R
List Price$243.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 8.0000 in Wheel Diameter, 2500 lbs Load Capacity
MI ITEM #03703648
MFR #410VG08501R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.13/each for your price

Overview

Mfr description
410VG08501R 8X3 CAS IRN RID CASTER TOP

Specifications

  • Caster Type
    Rigid
  • Wheel Diameter
    8.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    2500 lbs
  • Mount Height
    10.5000 in
  • Tread Width
    3.0000 in
  • Hardness
    Brinell 145
  • Type Of Bearing
    Roller
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Series
    410
  • Wheel Color
    Silver Enamel Paint
  • Wheel Type
    VG - Cast Iron V-Groove
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought