Motion
62NX04228R
4.0000 in Wheel Diameter, 1500 lbs Load Capacity
MI ITEM #03704740
MFR #62NX04228R
Your Price$95.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Wheel Diameter, 1500 lbs Load Capacity
MI ITEM #03704740
MFR #62NX04228R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.20/each(List $119.00)

Overview

Mfr description
62NX04228R 4X2 POL SWL CASTER TOP PLT

Specifications

  • Wheel Diameter
    4.0000 in
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    1500 lbs
  • Mount Height
    5.6250 in
  • Tread Width
    2.0000 in
  • Hardness
    78-82 Shore D
  • Type Of Bearing
    Precision Ball
  • Series
    62
  • Wheel Color
    Black Polymer
  • Wheel Type
    NX - Trionix
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text