Motion
71PD06201SL
Plate Caster - 71, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 1400 lbs Load Capacity
MI ITEM #03705173
MFR #71PD06201SL
Price$351.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 71, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 1400 lbs Load Capacity
MI ITEM #03705173
MFR #71PD06201SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$351.28/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0394 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Max Bolt Hole Spacing
    3.6250 in, 92.07 mm
  • Min Bolt Hole Spacing
    2.6250 in, 66.68 mm
  • Mount Height
    7.5000 in, 190.50 mm
  • Mounting Plate Size  
    4 in x 5 in, 101.59 mm x 127.00 mm
  • Overall Height
    7.5000 in,190.50 mm
  • Plate Size
    4 in x 5 in
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    2.0000 in
  • Weight
    7.5 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Nsf Listed, Heat-Treated Raceways, Welded Legs
  • Application
    Production Racks And Fixtures,Live Skids,Box Trucks
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    Swivel Lock
  • Caster Load Capacity Range
    1500 lbs, 680.389 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    71
  • Caster Type
    Swivel
  • Construction
    Drop-Forged Steel
  • Core Color
    Natural
  • Core Material
    Aluminum
  • Finish Coating
    Zinc Plated
  • For Use With
    Production Racks And Fixtures
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    1400 lbs
  • Manufacturer Catalog Number
    71PD06201SL
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    71
  • Style
    Swivel Plate
  • Top Plate
    4 in x 5 in,101.6 mm x 127 mm
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    7.5 lbs
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Aluminum

Overview

Mfr description
71PD06201SL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought