Specifications
Dimensions
- Overall Height6-1/2 in
- Swivel Lead Length1-13/16 in
- Tread Width2.0000 in
- Weight11-3/4 lbs
Details
- ApplicationLive skids and Box trucks, Production racks and fixtures
- Product TypePlate Casters
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)