Overview
Mfr description
72CH05201S
Specifications
- Swivel Lead Length
- Tread Width2.0000 in
- ApplicationLive skids and Box trucks, Production racks and fixtures
- Weight11-3/4 lbs
- Overall Height6-1/2 in
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data