Motion
78CH08201R
Rigid Plate Wheeled Caster - 78 Series, Cast Iron Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1700 lbs Load Capacity
MI ITEM #03705594
MFR #78CH08201R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Plate Wheeled Caster - 78 Series, Cast Iron Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1700 lbs Load Capacity
MI ITEM #03705594
MFR #78CH08201R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78CH08201R 78CH08201R

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    78 Series
  • Caster Rig Type
    Heavy Duty
  • Wheel Diameter
    8 in
  • Face Width
    2 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1700 lbs
  • Mount Height
    10.0000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    1/2 in
  • Swivel Lead Length
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Cast Iron
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought