Motion
81NX08528R
Plate Caster - 81, Nylon Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 4000 lbs Load Capacity
Mi Item #03705830
MFR #81NX08528R
Price$527.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 81, Nylon Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 4000 lbs Load Capacity
Mi Item #03705830
MFR #81NX08528R

Mfr description
81NX08528R 8X3 NYL RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.52/each

Specifications

Dimensions

  • Axle Diameter
    0.0394 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    3 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mounting Plate Size  
    4-1/2 in x 6-1/4 in
  • Overall Height
    10.1250 in,257.18 mm
  • Plate Size
    4-1/2 in x 6-1/4 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpin Design, Usa Made, Rohs Compliant, Heat-Treated Raceways
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bearing ID
    0.5000 in, 12.69 mm
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    700 lbs to 17000 lbs, 317.51 kg to 7711.07 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    81
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Material
    High Impact Polymer
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Forged Steel
  • Heat Tolerance
    -30 to 200 °F
  • Load Capacity
    4000 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    81
  • Style
    Rigid Plate
  • Top Plate
    4-1/2 in x 6-1/4 in
  • Tread Color
    Black
  • Tread Material
    Trionix High Impact Polymer
  • Type
    Rigid
  • Type Of Bearing
    Precision Ball Bearing
  • Wheel Hardness
    78-82 Shore D
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)