Motion
81TM06501SP
6.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #03705940
MFR #81TM06501SP
List Price$473.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #03705940
MFR #81TM06501SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$473.67/each for your price

Overview

Mfr description
81TM06501SP 6X3 PHN SWL CASTER TOP PLT

Specifications

  • Wheel Diameter
    6.0000 in
  • Face Width
    3.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    2000 lbs
  • Mount Height
    7.6250 in
  • Swivel Lead Length
  • Brake Type
    Poly Cam Brake (P)
  • Tread Width
    3.0000 in
  • Type Of Bearing
    Roller
  • Series
    81
  • Wheel Color
    Black Phenolic Resin
  • Wheel Type
    TM - Phenolic
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text