Motion
90NX06528R
Trionix™ Rigid Plate Wheeled Caster - 90 Series, Nylon Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 3500 lbs Load Capacity
Mi Item #03706391
MFR #90NX06528R
Price$394.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trionix™ Rigid Plate Wheeled Caster - 90 Series, Nylon Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 3500 lbs Load Capacity
Mi Item #03706391
MFR #90NX06528R

Mfr description
90NX06528R 6X3 NYL RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.41/each

Specifications

Dimensions

  • Axle Diameter
    0.0197 in
  • Bolt Size
    1/2 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    3.0000 in
  • Leg Size
    3/8 in | 9.52 mm
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 - 5-1/4 in
  • Mount Height
    8 in
  • Mounting Plate Size  
    5 x 7-1/4 in
  • Overall Height
    8.0000 in, 203.19 mm
  • Plate Size
    5-1/4 in x 7-1/4 in
  • Swivel Lead Length  
    2-1/4 in
  • Tread Width
    3 in
  • Weight
    700 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpin Design, Usa Made, Rohs Compliant, Heat-Treated Raceways, Welded Legs
  • Application
    Heavy Duty Power Drawn Equipment,High Capacity Die Tables,Portable Work Benches,Machinery Dollies,Heavy Production Fixtures Or Jigs,Corrugated Steel Box Trucks,Heavy Portable Storage Racks
  • Bearing ID
    0.5000 in, 12.69 mm
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    90 Series
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Color
    BLACK
  • Core Material
    Nylon
  • Finish Coating
    Zinc Plated
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Heat Tolerance
    -30 to 220 °F
  • Load Capacity
    3500 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    90NX06528R
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90 SERIES
  • Style
    Rigid Plate
  • Top Plate
    133.4 mm x 184.2 mm, 5-1/4 in x 7-1/4 in
  • Tread Color
    BLACK
  • Tread Material
    NYLON - TRONIX
  • Type
    RIGID
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    700 lbs
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Hardness
    78-82 Shore D
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)