Motion
90NX06528S
Plate Caster - 90, Nylon Wheel Material, 6.0000 in Wheel Diameter
Mi Item #03706393
MFR #90NX06528S
Price$635.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 90, Nylon Wheel Material, 6.0000 in Wheel Diameter
Mi Item #03706393
MFR #90NX06528S

Mfr description
90NX06528S 6X3 NYL SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.14/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mount Height
    8.0000 in, 203.19 mm
  • Overall Height
    8.0000 in,203.19 mm
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    2.5000 in
  • Weight
    20.5 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Heavy Duty Industrial,Machinery Dollies,Heavy Production Fixtures Or Jigs,Corrugated Steel Box Trucks,Heavy Portable Storage Racks
  • Bearing ID
    0.5000 in, 12.69 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    700 lbs to 17000 lbs, 317.51 kg to 7711.07 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    90
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • For Use With
    Heavy Duty Power Drawn Equipment
  • Frame Material
    Steel
  • Heat Tolerance
    -30 to 200 °F
  • Manufacturer Catalog Number
    90NX06528S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    90
  • Style
    Swivel Plate
  • Tread Color
    Black
  • Tread Material
    Nylon
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    20.5 lbs
  • Wheel Hardness
    78-82 Shore D
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)