Motion
90PD08501R
Metal Wheel Material, 6.0000 in Wheel Diameter, 2.5000 in Face Width, 4000 lbs Load Capacity
MI ITEM #03706442
MFR #90PD08501R
Your Price$257.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 6.0000 in Wheel Diameter, 2.5000 in Face Width, 4000 lbs Load Capacity
MI ITEM #03706442
MFR #90PD08501R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$257.59/each(List $321.99)

Overview

Mfr description
90PD08501R 8X3 POLY URA RID CASTER TOP

Specifications

  • Wheel Diameter
    6.0000 in
  • Face Width
    2.5000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    4000 lbs
  • Mount Height
    10.5000 in
  • Swivel Lead Length
  • Tread Width
    3.0000 in
  • Hardness
    60 Shore D
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Metal
  • Series
    94
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Type
    PD - Polyurethane Flat Tread (Aluminum Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text