Motion
90PD08501S
8.0000 in Wheel Diameter, 3.0000 in Face Width, 2520 lbs Load Capacity
MI ITEM #03706443
MFR #90PD08501S
Your Price$492.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Wheel Diameter, 3.0000 in Face Width, 2520 lbs Load Capacity
MI ITEM #03706443
MFR #90PD08501S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$492.74/each(List $615.92)

Overview

Mfr description
90PD08501S 8X3 POLY URA SWL CASTER TOP

Specifications

  • Wheel Diameter
    8.0000 in
  • Face Width
    3.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    2520 lbs
  • Mount Height
    10.5000 in
  • Swivel Lead Length
  • Tread Width
    3.0000 in
  • Hardness
    60 Shore D
  • Type Of Bearing
    Roller
  • Series
    90
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Type
    PD - Polyurethane Flat Tread (Aluminum Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text