Motion
RA1528/M1306TV

NTN
RA1528/M1306TV

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 36.5 mm Width, C0 Internal Clearance
Mi Item #03710358
MFR #RA1528/M1306TV
Price$218.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RA1528/M1306TV

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 36.5 mm Width, C0 Internal Clearance
Mi Item #03710358
MFR #RA1528/M1306TV

Mfr description
RA1528/M1306TV CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.16/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1.52 mm
  • Inner Ring Width
    1.4375 in
  • Outer Ring Width
    1.4375 in
  • Outside Diameter  
    72 mm
  • Overall Width  
    36.5 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Weight
    1.03 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359168860
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Series
    M
  • UPC_NO
    4547359168860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)