Specifications
Dimensions
- Bore Diameter1.7500 in
- Length Through Bore6.0000 in
- Maximum Bore Diameter6.0000 in
- Outside Diameter11.8000 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)