Specifications
Dimensions
- Bore Diameter1.8750 in
- Length Through Bore2.1300 in
- Maximum Bore Diameter2.3750 in
- Outside Diameter4.5050 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)