Motion
L276 BRONZE

LOVEJOY INC
L276 BRONZE

68514425767 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
Mi Item #03716158
MFR #L276 BRONZE
Price$1,579.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L276 BRONZE

68514425767 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
Mi Item #03716158
MFR #L276 BRONZE

Mfr description
L276-SPIDER-BRONZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,579.71/each

Specifications

Dimensions

  • Coupling Size Code
    L276
  • Outside Diameter
    6.1900 in
  • Weight
    3.25 lbs

Details

  • Element Material
    Bronze
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514425767
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144257673
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    12500 in
  • UPC_NO
    685144257673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)