Motion
GS48 98A RED URE

LOVEJOY INC
GS48 98A RED URE

68514467261 Jaw Coupling Spider & Element - Polyurethane, Spider - Closed Center, Curved Jaw
Mi Item #03716585
MFR #GS48 98A RED URE
Price$135.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS48 98A RED URE

68514467261 Jaw Coupling Spider & Element - Polyurethane, Spider - Closed Center, Curved Jaw
Mi Item #03716585
MFR #GS48 98A RED URE

Mfr description
GS48-SPIDER-98A RED-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.57/each

Specifications

Dimensions

  • Coupling Size Code
    GS48
  • Element Thickness
    .830 in
  • Max Angular Misalignment
    0.9 °
  • Outside Diameter
    4.130 in
  • Weight
    0.22 lbs

Details

  • Color
    Red
  • Compatible Hub Part Number
    GS48
  • Element Durometer
    98 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514467261
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144672612
  • Max Rpm
    7200 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    9292 in
  • UPC_NO
    685144672612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)