Motion
78967
Portable Circulating Fan - Direct Drive, 3 Speeds, 120 V, 1.77 A, 300 cfm Air Flow Rate, 8-1/2 ft Cord Length
Mi Item #03717854
MFR #78967
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Circulating Fan - Direct Drive, 3 Speeds, 120 V, 1.77 A, 300 cfm Air Flow Rate, 8-1/2 ft Cord Length
Mi Item #03717854
MFR #78967

Mfr description
UB180 UTILITY BLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    8-1/2 ft
  • Overall Depth
    13 in
  • Overall Height
    12-1/2 in
  • Overall Width
    9 in

Details

  • Amperage
    1.77 A
  • Maximum Air Flow
    300 cfm
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Standards Met
    CSA Listed
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)