Motion
FG450088 BEIG

Rubbermaid
FG450088 BEIG

Cleaning Cart - 17-7/8 in Wide, 33-1/4 in High, Beige
MI ITEM #03719009
MFR #FG450088 BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG450088 BEIG

Cleaning Cart - 17-7/8 in Wide, 33-1/4 in High, Beige
MI ITEM #03719009
MFR #FG450088 BEIG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG450088BEIG HD UTILITY CART 2-SHELF 16X
  • Ergonomically designed push handle provides optimum hand placement and push height improving control and worker safety
  • Molded-in storage compartments, holsters, hooks, and notches
  • Molded-in customizable fittings
  • High density structural resin construction
  • Easy-access bottom shelf
  • Best-in-class casters to meet the most demanding environments
  • 39"L x 17-7/8"W x 33-1/4"H

Specifications

  • Weight Capacity
    500 lbs
  • Width
    17-7/8 in
  • Country of Origin
    USA
  • Height
    33-1/4 in
  • Color
    Beige
  • Manufacturer Upc Number
    086876204827
  • Product Types
    Cleaning Cart
  • Length
    39 in
  • Number Of Cart Shelves
    2
  • Cart Frame Material
    Polypropylene
  • Outside Height
    33-1/4 in
  • Outside Length
    39 in
  • Number Of Cart Casters
    4
  • Outside Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text