Motion
FG452500 BLA

Rubbermaid
FG452500 BLA

Heavy-Duty Ergo Handle Utility Cart - 25-7/8 in Wide, 33.3 in High, Black
Mi Item #03719011
MFR #FG452500 BLA
Price$728.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG452500 BLA

Heavy-Duty Ergo Handle Utility Cart - 25-7/8 in Wide, 33.3 in High, Black
Mi Item #03719011
MFR #FG452500 BLA

Mfr description
FG452500BLA MED HD FLAT TSHELF UTILITY
  • Handle compartments and molded fittings for more storage
  • 4" swivel casters for mobility
  • Constructed of structural foam that will not dent, chip, or peel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$728.68/each

Specifications

Dimensions

  • Height
    33.3 in
  • Length
    43-7/8 in
  • Outside Height
    38 in
  • Outside Length
    44 in
  • Outside Width
    24-3/4 in
  • Width
    25-7/8 in

Details

  • Cart Frame Material
    Polypropylene
  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Upc Number
    086876184280
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Product Types
    Cleaning Cart
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)