Motion
FG450500 BLA

Rubbermaid
FG450500 BLA

Heavy-Duty Ergo Handle Utility Cart - 33.3 in Wide, 33.3 in High, Black
Mi Item #03719018
MFR #FG450500 BLA
Price$624.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG450500 BLA

Heavy-Duty Ergo Handle Utility Cart - 33.3 in Wide, 33.3 in High, Black
Mi Item #03719018
MFR #FG450500 BLA

Mfr description
FG450500BLA SMALL FLATSHELF UTILITY CART
  • Won't rust, dent, chip, or peel
  • Rounded corners protect walls and furniture
  • Easy-access bottom shelf
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$624.50/each

Specifications

Dimensions

  • Height
    33.3 in
  • Length
    37-7/8 in
  • Outside Height
    33 in
  • Outside Length
    33-3/8 in
  • Outside Width
    16 in
  • Width
    33.3 in

Details

  • Cart Frame Material
    Polypropylene
  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Upc Number
    086876169188
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Product Types
    Cleaning Cart
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)