Motion
FG773488 BLA

Rubbermaid
FG773488 BLA

Cart - 32-5/8 in Wide, 19-13/16 in Deep, 33-1/2 in High, Black/Red
MI ITEM #03719022
MFR #FG773488 BLA
Price$856.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG773488 BLA

Cart - 32-5/8 in Wide, 19-13/16 in Deep, 33-1/2 in High, Black/Red
MI ITEM #03719022
MFR #FG773488 BLA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$856.77/each

Specifications

Dimensions

  • Caster Wheel Diameter
    4 in
  • Depth
    19-13/16 in
  • Height
    33-1/2 in
  • Length
    32-5/8 in
  • Outside Height
    33-1/2 in
  • Outside Length
    32-5/8 in
  • Outside Width
    19-7/8 in
  • Overall Height
    33-1/2 in
  • Overall Length
    32-5/8 in
  • Overall Width
    19-13/16 in
  • Width
    32-5/8 in

Details

  • Color
    Black/Red
  • Country of Origin
    USA
  • Includes
    Built-In Cord Wrap
  • Load Capacity
    250 lb.
  • Manufacturer Upc Number
    086876175943
  • Material
    Metal, Plastic
  • Number Of Cart Wheels
    4
  • Number Of Drawers On Cart
    4
  • Product Types
    Cart
  • Weight Capacity
    250 lbs

Overview

Mfr description
FG773488BLA 5 DRAWER MOBILE WORK CENTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought