Motion
22993
Sheet Shim Stock, Inch, 0.031", 0.787mm, 24", 12", Stainless Steel
Mi Item #03719318
MFR #22993
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.031", 0.787mm, 24", 12", Stainless Steel
Mi Item #03719318
MFR #22993

Mfr description
22993 2/PK 031X12X24 SHEET STN STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24.0000 in
  • Shim Length
    609.60 mm
  • Shim Thickness
    0.0310 in | 0.79 mm
  • Shim Width
    304.80 mm
  • Size
    0.0310 in x 12.0000 in x 24.0000 in, 0.79 mm x 304.80 mm x 609.60 mm
  • Thickness
    0.0310 in, 0.79 mm
  • Weight
    5.92 lbs
  • Width
    12.0000 in

Details

  • Grade
    302
  • Material
    Stainless Steel
  • Package Quantity
    2
  • Shim Material
    Stainless Steel
  • Shim Stock Type
    Sheet
  • Shim Temper
    Full Hard
  • Specifications
    Length: 24.0000 in, Material: 302 Full Hard Stainless Steel, Thickness: 0.0310 in, Width: 12.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)