Motion
AL090 12MMH7 4X1.8MMKW

LOVEJOY INC
AL090 12MMH7 4X1.8MMKW

68514460429 Jaw Coupling Hub - Cplg Size: AL090, Straight Jaw, 12 mm Bore, Finished w/ Keyway, Aluminum
MI ITEM #03719781
MFR #AL090 12MMH7 4X1.8MMKW
Your Price$33.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL090 12MMH7 4X1.8MMKW

68514460429 Jaw Coupling Hub - Cplg Size: AL090, Straight Jaw, 12 mm Bore, Finished w/ Keyway, Aluminum
MI ITEM #03719781
MFR #AL090 12MMH7 4X1.8MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.07/each(List $38.03)

Overview

Mfr description
AL090-HUB-12MMH7-4X1.8MMKW

Specifications

  • Coupling Size Code
    AL090
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    12 mm
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    2.1200 in
  • Length Through Bore
    0.9100 in
  • Coupling Overall Length
    2.3400 in
  • Hub End Diameter
    1.53 in
  • Torque Capacity
    401 in
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144604293
  • Weight
    0.25 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text