Motion
S-STA-5AZ-SFB
Polyolefin Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 650 lbs Load Capacity
MI ITEM #03723292
MFR #S-STA-5AZ-SFB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyolefin Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 650 lbs Load Capacity
MI ITEM #03723292
MFR #S-STA-5AZ-SFB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-STA-5AZ-SFB SWIVEL STA 5X2 AQUALITE

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    5.0000 in
  • Face Width
    2.0000 in
  • Load Capacity
    650 lbs
  • Wheel Material Type
    Polyolefin
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought