Motion
E90BP-2

ENERGIZER
E90BP-2

Energizer ZeroMercury Standard Battery - N, Chemistry: Alkaline, 1.5 Volt, Package Qty: 2
Mi Item #03723880
MFR #E90BP-2
Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
E90BP-2

Energizer ZeroMercury Standard Battery - N, Chemistry: Alkaline, 1.5 Volt, Package Qty: 2
Mi Item #03723880
MFR #E90BP-2

Mfr description
E90BP-2 N-2 2PK BATTERIES
  • Energizer N Miniature Alkaline 1.5V Batteries, delivering long-lasting, reliable power to your gadgets
  • Compatible with a variety of devices, including your camera, video game controllers, Bluetooth headsets, and glucose and blood monitors
  • Cell size: N/E90; Type: Miniature Alkaline; Volt: 1.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.55/each

Specifications

Dimensions

  • Battery Size
    N
  • Diameter
    0.43 in
  • Dimensions
    12 Dia. x 30.2
  • Height
    1.12 in
  • Overall Height
    1.19 in
  • Shelf Life
    3 yr.
  • Standard Battery Pack Size
    2
  • Width
    0.48 in

Details

  • Application
    Camera
  • Battery Capacity
    300 mAh
  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Country of Origin
    US
  • Features & Benefits
    • Energizer N Miniature Alkaline 1.5V Batteries, delivering long-lasting, reliable power to your gadgets • Compatible with a variety of devices, including your camera, video game controllers, Bluetooth headsets, and glucose and blood monitors • Cell size: N/E90; Type: Miniature Alkaline; Volt: 1.5 • Replacement for: 4001, 810, 910A, AM5, LR1, MN9100, UM-5 • These zero-mercury Energizer Alkaline batteries responsibly power devices with less impact on the environment • Powerful: Energizer Specialty Batteries are built to meet the requirements of today’s high-powered devices
  • Iec Code
    LR1
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    0 °F
  • Package Quantity
    2
  • Rechargeable Or Disposable
    Disposable
  • Standards Met
    ANSI
  • Voltage
    1.5 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)