Motion
RW207FFJ4R

NTN
RW207FFJ4R

Cylindrical Roller Bearing - Cylindrical, Bore, C4 Internal Clearance
MI ITEM #03735486
MFR #RW207FFJ4R
List Price$170.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RW207FFJ4R

Cylindrical Roller Bearing - Cylindrical, Bore, C4 Internal Clearance
MI ITEM #03735486
MFR #RW207FFJ4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.99/each for your price

Overview

Mfr description
RW207FFJ4R

Specifications

  • Bore Type
    Straight
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Manufacturer Upc Number
    4547359495768
  • UPC_NO
    4547359495768
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text