Motion
M1013W

NTN
M1013W

Side Plate for Cylindrical Roller Bearings
MI ITEM #03735680
MFR #M1013W
Price$59.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1013W

Side Plate for Cylindrical Roller Bearings
MI ITEM #03735680
MFR #M1013W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.87/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.020 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.445 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    4547359108453
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    M

Overview

Mfr description
M1013W CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text