Motion
MU1016SWL

NTN
MU1016SWL

Cylindrical Roller Bearing - Straight, 80 mm ID, 4.4539 in OD, 22 mm Width
Mi Item #03735696
MFR #MU1016SWL
Price$563.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MU1016SWL

Cylindrical Roller Bearing - Straight, 80 mm ID, 4.4539 in OD, 22 mm Width
Mi Item #03735696
MFR #MU1016SWL

Mfr description
MU1016SWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.03/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    4.4539 in
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359105643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)