Motion
M1016W

NTN
M1016W

Cylindrical Roller Bearing - 4.3031 in ID, 80 mm OD
MI ITEM #03735699
MFR #M1016W
List Price$116.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1016W

Cylindrical Roller Bearing - 4.3031 in ID, 80 mm OD
MI ITEM #03735699
MFR #M1016W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.76/each for your price

Overview

Mfr description
M1016W CYLINDRICAL ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Country of Origin
    US
  • Harmonization Code
    8482.50.0000
  • Bearing Material
    Hardened Alloy Steel
  • Fillet Radius
    1.020 mm
  • Weight
    0.882 lbs
  • Manufacturer Upc Number
    4547359108552
  • UPC_NO
    4547359108552
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text