Motion
MS1017EAHL

NTN
MS1017EAHL

Cylindrical Roller Bearing - Straight, 3.7920 in ID, 5.1204 in OD, 22 mm Width
Mi Item #03735702
MFR #MS1017EAHL
Price$562.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MS1017EAHL

Cylindrical Roller Bearing - Straight, 3.7920 in ID, 5.1204 in OD, 22 mm Width
Mi Item #03735702
MFR #MS1017EAHL

Mfr description
MS1017EAHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.70/each

Specifications

Dimensions

  • Bore Diameter  
    3.7920 in
  • Outside Diameter  
    5.1204 in
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359486780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)