Motion
MU1017L

NTN
MU1017L

Cylindrical Roller Bearing - Straight, 85 mm ID, 130 mm OD, 22 mm Width, C0 Internal Clearance
Mi Item #03735706
MFR #MU1017L
Price$441.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MU1017L

Cylindrical Roller Bearing - Straight, 85 mm ID, 130 mm OD, 22 mm Width, C0 Internal Clearance
Mi Item #03735706
MFR #MU1017L

Mfr description
MU1017L CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.52/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    4.6539 in
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    1.369 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359105650
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    MU
  • UPC_NO
    4547359105650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)