Motion
M1017CAH

NTN
M1017CAH

Plain Outer Ring w/ Dowel Hole, No Rollers
Mi Item #03735707
MFR #M1017CAH
Price$196.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1017CAH

Plain Outer Ring w/ Dowel Hole, No Rollers
Mi Item #03735707
MFR #M1017CAH

Mfr description
M1017CAH CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.40/each

Specifications

Dimensions

  • Bore Diameter  
    4.6540 in
  • Fillet Radius
    1.020 mm
  • Outside Diameter  
    5.1204 in
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.84 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.99.2560
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359487589
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)