Overview
Mfr description
W61036CB CYLINDRICAL ROLLER BRG
Specifications
- Outside Diameter
- Overall Width
- Harmonization Code8482.50.0000
- Weight7.573 lbs
- Manufacturer Upc Number4547359510379
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data