Motion
MA1205

NTN
MA1205

MA1205 Cylindrical Roller Bearing - Bore Dia.: 25mm, One Row , C0, Outside Dia.: 52mm, 15mm Width, Steel Bearing
MI ITEM #03735713
MFR #MA1205
List Price$85.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA1205

MA1205 Cylindrical Roller Bearing - Bore Dia.: 25mm, One Row , C0, Outside Dia.: 52mm, 15mm Width, Steel Bearing
MI ITEM #03735713
MFR #MA1205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.73/each for your price

Overview

Mfr description
MA1205 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    0.9843 in
  • Outside Diameter
    1.2661 in
  • Bearing Material
    Hardened Alloy Steel
  • Overall Width
    0.5906 in
  • Cage Material
    None
  • Closure Type
    Open
  • Fillet Radius
    1.020 mm
  • Finish Coating
    Uncoated
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359099805
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Outer Ring Width
    15 mm
  • Precision Rating
    ISO Class 0
  • Ring Separation
    Separable Inner Ring
  • Series
    MA
  • Weight
    0.079 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text