Motion
MR1206

NTN
MR1206

MR1206 Cylindrical Roller Bearing - Bore Dia.: 30mm, One Row , C0, Outside Dia.: 62mm, 16mm Width, Steel Bearing
MI ITEM #03735720
MFR #MR1206
Price$56.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR1206

MR1206 Cylindrical Roller Bearing - Bore Dia.: 30mm, One Row , C0, Outside Dia.: 62mm, 16mm Width, Steel Bearing
MI ITEM #03735720
MFR #MR1206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.84/each

Specifications

Dimensions

  • Bore Diameter
    1.1811 in
  • Fillet Radius
    1.020 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter
    1.5000 in
  • Overall Width
    0.6299 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.119 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359102468
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Ring Separation
    Separable Outer Ring
  • Series
    MR

Overview

Mfr description
MR1206 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text