Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1209GEL

Cylindrical Roller Bearing - Straight, 2.1858 in ID, 3.3465 in OD, 0.7480 in Width, CN Internal Clearance
MI ITEM #03735746
MFR #M1209GEL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
M1209GEL

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Precision Rating
    ISO Class 0
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Composite Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.020 mm
  • Weight
    0.811 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359487794
  • UPC_NO
    4547359487794
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text