Motion
MA1210

NTN
MA1210

MA1210 CYLINDRICAL ROLLER BRG
MI ITEM #03735749
MFR #MA1210
Price$62.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA1210

MA1210 CYLINDRICAL ROLLER BRG
MI ITEM #03735749
MFR #MA1210

Mfr description
MA1210 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.55/each

Specifications

Dimensions

  • Bore Diameter
    1.9688 in
  • Fillet Radius
    1.502 mm
  • Outside Diameter
    2.3799 in
  • Overall Width
    0.7874 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.302 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359099966
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Ring Separation
    Separable Inner Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)