Motion
M1213CAH

NTN
M1213CAH

Plain Outer Ring w/ Dowel Hole, No Rollers
MI ITEM #03735780
MFR #M1213CAH
List Price$120.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1213CAH

Plain Outer Ring w/ Dowel Hole, No Rollers
MI ITEM #03735780
MFR #M1213CAH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.47/each for your price

Overview

Mfr description
M1213CAH CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 ºC
  • Country of Origin
    US
  • Harmonization Code
    8482.99.2560
  • Precision Rating
    ISO Class 0
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    None
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.520 mm
  • Weight
    0.959 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359487985
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text