Motion
MA1215

NTN
MA1215

MA1215 Cylindrical Roller Bearing - Bore Dia.: 75mm, One Row , C0, Outside Dia.: 130mm, 25mm Width, Steel Bearing
Mi Item #03735789
MFR #MA1215
Price$102.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MA1215

MA1215 Cylindrical Roller Bearing - Bore Dia.: 75mm, One Row , C0, Outside Dia.: 130mm, 25mm Width, Steel Bearing
Mi Item #03735789
MFR #MA1215

Mfr description
MA1215 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.87/each

Specifications

Dimensions

  • Bore Diameter
    2.9528 in
  • Fillet Radius
    2.540 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter
    3.5051 in
  • Overall Width
    0.9843 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.754 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359100112
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Ring Separation
    Separable Inner Ring
  • Series
    MA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)