Motion
MAB1217

NTN
MAB1217

MAB1217 CYLINDRICAL ROLLER BRG
MI ITEM #03735808
MFR #MAB1217
Price$172.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MAB1217

MAB1217 CYLINDRICAL ROLLER BRG
MI ITEM #03735808
MFR #MAB1217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.21/each

Specifications

Dimensions

  • Bore Diameter
    3.3438 in
  • Outside Diameter
    5.9063 in
  • Overall Width
    2.1250 in
  • Precision Rating
    ISO Class 0
  • Weight
    2.224 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359099621
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Ring Separation
    Separable Inner Ring

Overview

Mfr description
MAB1217 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text