Motion
M1217EL

NTN
M1217EL

Cylindrical Roller Bearing - Straight, 4.0161 in ID, 5.9055 in OD, 1.1024 in Width, CN Internal Clearance
MI ITEM #03735810
MFR #M1217EL
Price$1,098.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1217EL

Cylindrical Roller Bearing - Straight, 4.0161 in ID, 5.9055 in OD, 1.1024 in Width, CN Internal Clearance
MI ITEM #03735810
MFR #M1217EL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,098.57/each

Specifications

Dimensions

  • Bore Diameter  
    4.0162 in
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 0
  • Weight
    3.459 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359109337
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359109337

Overview

Mfr description
M1217EL CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text