Motion
MR1218

NTN
MR1218

MR1218 Cylindrical Roller Bearing - Bore Dia.: 90mm, One Row , C0, Outside Dia.: 160mm, 30mm Width, Steel Bearing
Mi Item #03735813
MFR #MR1218
Price$396.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR1218

MR1218 Cylindrical Roller Bearing - Bore Dia.: 90mm, One Row , C0, Outside Dia.: 160mm, 30mm Width, Steel Bearing
Mi Item #03735813
MFR #MR1218

Mfr description
MR1218 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.50/each

Specifications

Dimensions

  • Bore Diameter
    3.5433 in
  • Fillet Radius
    3.180 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter
    4.2188 in
  • Overall Width
    1.1811 in
  • Precision Rating
    ISO Class 0
  • Weight
    1.44 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359102789
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Ring Separation
    Separable Outer Ring
  • Series
    MR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)