Motion
MR1220

NTN
MR1220

MR1220 Cylindrical Roller Bearing - Bore Dia.: 100mm, One Row , C0, Outside Dia.: 180mm, 34mm Width, Steel Bearing
Mi Item #03735820
MFR #MR1220
Price$592.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR1220

MR1220 Cylindrical Roller Bearing - Bore Dia.: 100mm, One Row , C0, Outside Dia.: 180mm, 34mm Width, Steel Bearing
Mi Item #03735820
MFR #MR1220

Mfr description
MR1220
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.52/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Fillet Radius
    3.960 mm
  • Outer Ring Width
    34 mm
  • Outside Diameter
    4.7642 in
  • Overall Width
    1.3386 in
  • Precision Rating
    ISO Class 0
  • Weight
    2.22 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359102802
  • Material
    Hardened Alloy Steel
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Ring Separation
    Separable Outer Ring
  • Series
    MR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)